Shop All Shaft Collars
Ruland
Shaft Collar, 1Pc, 1/4In, M3
Mfr # QCL-4-A
Zoro # G0161080
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 1 1/2 in
Product Information
- Brand Ruland
- MFR # QCL-4-A
- Zoro # G0161080
- UPC # 634529137086
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | M3 |
Clearance Dia. | 1.496 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 1 1/2 in |
Collar Width | 13/32 in |
For Shaft Diameter | 1/4 in |
Bore Diameter | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 13/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 0.75 in, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFJ8)
- BESTORQ AX68 Cogged Belt, 70 in Outside Length, 3/8 in Top Width, 1 Ribs (AX68)
- GATES Metric-Power V-Belts, XPZ875 (XPZ875)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04FOR-GAUGE PORT (GP6504-04-04-04FB)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, 303 SS (CL-16-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Steel (MCL-30-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/4 In, Alum (SP-36-A)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (CL-7-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (SP-18-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, Steel (TCL-16-14-F)
- RULAND Shaft Collar, Clamp, 2Pc, 32mm, Alum (MSP-32-AN)
- Ruland Shaft Collars