Shop All Motion Control Couplings
Ruland
Set Screw Oldham Coupling Hub, Bore 0.625", OD 1.625", Stainless Steel
Mfr # OST26-10-SS
Zoro # G3395064
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625 in
- Max. RPM 4500 RPM
- Outside Dia. 1.625 in (41.3 mm)
- Overall Length 2.000 in (50.8 mm)
- Weight 0.3896 lbs
Product Information
- Brand Ruland
- MFR # OST26-10-SS
- Zoro # G3395064
- UPC # 634529239858
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1.625 in (41.3 mm) |
Overall Length | 2.000 in (50.8 mm) |
Hub Width | 0.710 in |
Set Screw Size | M5 |
Fastening Dimensions | Metric |
Details
Max. RPM | 4500 RPM |
Weight | 0.3896 lbs |
Material | 303 Stainless Steel |
Finish | Bright |
Style | Set Screw |
Screw Type | Set Screw |
Max. Temp. Range (F) | Rating determined by disk |
B1 Shaft Penetration | 0.710 in |
Measurement Type | Inch |
Number of Screws | 2 ea 90° apart |
Screw Material | 18-8 300 Series Stainless Steel |
Bore Tolerance | +0.001 in / -0.000 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Finish | Bright |
Screw Seating Torque | 3.2 Nm |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This set screw style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has a 0.625" bore, 1.625" OD, and 0.710" length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Blue (TU0604BU2-20)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- DODGE 17Q50H56 Tigear-2 Reducer, w/Quill Input, Shaft Position Hollow (17Q50H56)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K122)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.625", OD 1.625", L 2.000", Alum (BCK26-10-10-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In (PCR18-8-4-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Aluminum (BC36-16-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 5/16 In (PCR16-6-5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Alum (BCK36-1"-15MM-A)
- Ruland Couplings, Collars, & Adapters