Shop All Jaw Type Couplings
Ruland
Set Jaw Coupling Hub, 11mm, Aluminum
Mfr # MJS33-11-A
Zoro # G7098408
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 11 mm
- Outside Dia. 1.313 in (33.3 mm)
- Material Aluminum
- Temp. Range -10°F to 180°F (-23°C to 82°C)
- Max. RPM 8000 RPM
Product Information
- Brand Ruland
- MFR # MJS33-11-A
- Zoro # G7098408
- UPC # 634529130643
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 11 mm |
Outside Dia. | 1.313 in (33.3 mm) |
Length (In.) | 1.750 in (44.5 mm) |
Details
Item | Set Jaw Coupling Hub,11mm,Aluminum |
Material | Aluminum |
Temp. Range | -10°F to 180°F (-23°C to 82°C) |
Max. RPM | 8000 RPM |
Rated Torque | 2.2 Nm |
Description
Set Jaw Coupling Hub,11mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 2 HP, 380-480V, Cutler-Hammer (DC1-344D1NN-A20CE1)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-03-FLG0B)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-2-C)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 68-005)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJSC57-14-A)
- RULAND Jaw Cplg Hub, Bore Dia 8 mm, Size MJC19 (MJC19-8-A)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJCC51-22-A)
- RULAND Jaw Cplg Hub, Bore Dia .313 In, Size JC16 (JC16-5-A)
- RULAND Jaw Coupling Hub, 3/8in., Aluminum (JS26-6-A)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJCC33-14-A)
- BOSTON GEAR Shaft Coupler Body (FC25 1)
- Ruland Couplings, Collars, & Adapters