Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Two Piece, 1-7/16in.
Mfr # SPC-23-23-F
Zoro # G7899997
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 2 5/8 in
- Overall Length 3 7/8 in
Product Information
- Brand Ruland
- MFR # SPC-23-23-F
- Zoro # G7899997
- UPC # 634529041673
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 7/16 in |
Outside Dia. | 2 5/8 in |
Overall Length | 3 7/8 in |
Keyway Width (In.) | 3/8" x 3/8" |
Clearance Dia. | 2.84 in |
Screw Size (In.) | 5/16-24 |
Clearance Dia. (In.) | 2.840 |
Keyway Width | 3/8 in |
Screw Size | 5/16"-24 |
Minimum Bore Diameter | 1 7/16 in |
Clearance Diameter | 2.84 in |
Maximum Bore Diameter | 1 7/16 in |
Bore Diameter 1 | 1 7/16 in |
Coupling Outside Diameter | 2 5/8 in |
Keyway Width 1 | 3/8 in |
Keyway Depth 1 | 3/16 in |
Keyway Width 2 | 3/8 in |
Different Bore Sizes | No |
Screw Thread Size | 5/16"-24 |
Keyway Depth 2 | 3/16 in |
Bore Diameter 2 | 1 7/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 7/16 in, Bore Diameter 2 1 7/16 in, Bore Type Round Keyed, Clearance Diameter 2.84 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 7/16 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 7/16 in, Maximum Speed 4,000 RPM, Maximum Torque 9,600 in-lb, Overall Length 3 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 60mm Bore Dia (6312 JEM)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- COILHOSE PNEUMATICS Polyurethane Tubing 3/8" OD x 100' Green (CO PT0606-100G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 40:1 (F726-40-B7-G)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- RULAND Coupling, Oldham Clamp, Bore 30 mm (MOCC57-30-A)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- RULAND Rigid Shaft Coupling, Set Screw, 50mm (MSCC-50-50-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (PCMR29-10-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-SS)
- CLIMAX METAL PRODUCTS Rigid Shaft Coupling, Aluminum (RC-062-A)
- Ruland Rigid Clamp Couplings