Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 3/8in.
Mfr # SCC-6-6-F
Zoro # G7974775
original price:
$31.19
10% off
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 7/8 in
- Overall Length 1 3/8 in
Product Information
- Brand Ruland
- MFR # SCC-6-6-F
- Zoro # G7974775
- UPC # 634529076330
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Overall Length | 1 3/8 in |
Screw Size (In.) | 1/4-20 |
Keyway Width (In.) | 3/32" |
Keyway Width | 3/32 in |
Screw Size | 1/4"-20 |
Clearance Diameter | 0.88 in |
Coupling Outside Diameter | 7/8 in |
Keyway Depth 1 | 3/64 in |
Keyway Width 2 | 3/32 in |
Keyway Depth 2 | 3/64 in |
Maximum Bore Diameter | 3/8 in |
Bore Diameter 1 | 3/8 in |
Screw Thread Size | 1/4"-20 |
Different Bore Sizes | No |
Keyway Width 1 | 3/32 in |
Bore Diameter 2 | 3/8 in |
Minimum Bore Diameter | 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 0.88 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 3/64 in, Keyway Depth 2 3/64 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 3/32 in, Keyway Width 2 3/32 in, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 475 in-lb, Overall Length 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud, Rod End, RH, 14mm (MCFR6S)
- PIX PIX, B53/5L560, V-Belt 5/8 X 56 (B53/5L560)
- A1 CARDONE New Power Steering Pump Pully, 3P-15128 (3P-15128)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-34AS)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1in. (SCX-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- RULAND Coupling, 6 Beam Clamp, 12mmx10mm (FCMR25-12-10-A)
- Ruland Couplings, Collars, & Adapters