Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 2in.
Mfr # SCC-32-32-F
Zoro # G7959603
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 3 3/8 in
- Overall Length 4 7/8 in
Product Information
- Brand Ruland
- MFR # SCC-32-32-F
- Zoro # G7959603
- UPC # 634529109182
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 3/8 in |
Overall Length | 4 7/8 in |
Screw Size (In.) | 1/2-13 |
Screw Size | 1/2"-13 |
Keyway Width (In.) | 1/2" |
Keyway Width | 1/2 in |
Bore Diameter 1 | 2 in |
Keyway Depth 2 | 1/4 in |
Keyway Depth 1 | 1/4 in |
Clearance Diameter | 3.37 in |
Bore Diameter 2 | 2 in |
Maximum Bore Diameter | 2 in |
Keyway Width 2 | 1/2 in |
Coupling Outside Diameter | 3 3/8 in |
Different Bore Sizes | No |
Keyway Width 1 | 1/2 in |
Screw Thread Size | 1/2"-13 |
Minimum Bore Diameter | 2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round Keyed, Clearance Diameter 3.37 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 2 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 20,250 in-lb, Overall Length 4 7/8 in, Shaft Locking Type Set Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Female Flat-Face O-Ring Cap (Sae To Sae), G60701-0012 (G60701-0012)
- GATES Micro-V Belts, 460J6 (460J6)
- BESTORQ Dixie Chopper 2760KW CLASSIC (End to Deck 60" 2014, 17) Zero Turn Mower Replacement Belt, B85LG (B85LG)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCC-6-6-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-F)
- Ruland Couplings, Collars, & Adapters