Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 1in.
Mfr # SCX-16-16-F
Zoro # G8156671
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 1 3/4 in
- Overall Length 3 in
Product Information
- Brand Ruland
- MFR # SCX-16-16-F
- Zoro # G8156671
- UPC # 634529076309
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Screw Size (In.) | 5/16-18 |
Screw Size | 5/16"-18 |
Coupling Outside Diameter | 1 3/4 in |
Maximum Bore Diameter | 1 in |
Minimum Bore Diameter | 1 in |
Clearance Diameter | 1.75 in |
Different Bore Sizes | No |
Screw Thread Size | 5/16"-18 |
Bore Diameter 1 | 1 in |
Bore Diameter 2 | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 1.75 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 4,000 in-lb, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B58 (B58)
- MARTIN SPROCKET & GEAR HANGER BEARING-STK - HANGER BEARINGS (CHB2203W)
- MAXIM HPU, Single Acting, 1.3 GPM, 10 qt., Steel (253102)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC205-16)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. (SCX-10-10-F)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCC-6-6-F)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-100-100)
- Ruland Couplings, Collars, & Adapters