Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 1-1/8in.
Mfr # SCC-18-18-SS
Zoro # G8369487
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings 303 Stainless Steel
- Outside Dia. 1 7/8 in
- Overall Length 3 1/8 in
Product Information
- Brand Ruland
- MFR # SCC-18-18-SS
- Zoro # G8369487
- UPC # 634529076736
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 7/8 in |
Overall Length | 3 1/8 in |
Screw Size | 3/8"-16 |
Screw Size (In.) | 3/8-16 |
Keyway Width | 1/4 in |
Keyway Width (In.) | 1/4" |
Clearance Diameter | 1.88 in |
Maximum Bore Diameter | 1 1/8 in |
Keyway Width 1 | 1/4 in |
Keyway Depth 2 | 1/8 in |
Coupling Outside Diameter | 1 7/8 in |
Keyway Width 2 | 1/4 in |
Keyway Depth 1 | 1/8 in |
Bore Diameter 1 | 1 1/8 in |
Bore Diameter 2 | 1 1/8 in |
Screw Thread Size | 3/8"-16 |
Minimum Bore Diameter | 1 1/8 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round Keyed, Clearance Diameter 1.88 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,325 in-lb, Overall Length 3 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM JLM714110, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JLM714110)
- NTN Taper Roller Bearing Cup, OD 2.328 In (4T-L68110)
- BOSTON GEAR SpurGear, 24DP, 20PA, 120Teeth, Brass (Y24120)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- RULAND Rigid Shaft Coupling, Set Screw, 1/4in. (SCX-4-4-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCX-6-6-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 1 1/8 In (CLC-18-18-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-SS)
- RULAND Coupling, Set Screw Type, Bore 5/16 In (SCX-5-5-F)
- Ruland Rigid Clamp Couplings