Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 1-1/4in.
Mfr # SCX-20-20-F
Zoro # G8415172
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 2 1/16 in
- Overall Length 3 1/4 in
Product Information
- Brand Ruland
- MFR # SCX-20-20-F
- Zoro # G8415172
- UPC # 634529076323
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Overall Length | 3 1/4 in |
Screw Size | 3/8"-16 |
Screw Size (In.) | 3/8-16 |
Coupling Outside Diameter | 2 1/16 in |
Minimum Bore Diameter | 1 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Bore Diameter 2 | 1 1/4 in |
Screw Thread Size | 3/8"-16 |
Clearance Diameter | 2.06 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round, Clearance Diameter 2.06 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 5,000 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Pressure Repair Kit Filter (536-03)
- MAIN FILTER Hydraulic Filter, replaces KALMAR 9216890007, Pressure Line, 25 micron, Outside-In (MF0059706)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGE1)
- DDS Shaft Seal, 48 x 72 x 12 mm., TC, Nitrile Rubber (487212TC)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR25-6-6-SS)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- RULAND Coupling, Bellows Clamp, 9mmx8mm (MBC25-9-8-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1in. (SCX-16-16-F)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- RULAND Coupling, Set Screw Type, Bore 1/4 In (SCX-4-4-F)
- Ruland Couplings, Collars, & Adapters