Shop RULAND
See all product information
Create Account
Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm
- Mfr # MCLX-8-6-F
- Zoro # G7099552
product price:Â
$
77.49
/ea
Key Features
System of Measurement
Metric
Bore Dia.
8 mm x 6 mm
Outside Dia.
24 mm
Overall Length
35 mm
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCLX-8-6-F
- Zoro #
- G7099552
- UPC #
- 634529120835
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 8 mm x 6 mm
- Outside Dia.
- 24 mm
- Overall Length
- 35 mm
- Clearance Dia.
- 27.1 mm
Details
- Item
- Rigid Coupling,1-Pc,8x6mm,Steel
- System of Measurement
- Metric
- Finish
- Black Oxide
- Material
- 1215 Carbon Lead-Free Steel Bar
- Max. RPM
- 4000 RPM
- Rated Torque
- 50 Nm
- Max. Temp. Range (F)
- -40°F to 350°F (-40°C to 176°C)
- Style
- One-Piece
- B2 Shaft Penetration
- 17.5 mm
- Clamp Screw
- M3
- Recommended Shaft Tolerance
- +0.000 mm / -0.013 mm
- Number of Screws
- 4 ea
- Bore Tolerance
- +0.05 mm / +0.012 mm
- Screw Seating Torque
- 2.1 Nm
- Screw Location
- 9.0 mm
- B1 Shaft Penetration
- 17.5 mm
- Screw Material
- Alloy Steel with Nypatch®
Description
Rigid Coupling,1-Pc,8x6mm,Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.