Mountable Collar, 1pc Clamp, Bore 20mm, Anod Aluminum, OD 40mm
- Mfr # OF-MCL-20-AN
- Zoro # G3401906
product price:Â
$
26.89
/ea
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
M6 x 16
Operating Temp. Range
-40°F to 200°F (-40°C to 93°C)
Screw Material
18-8 300 Series Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OF-MCL-20-AN
- Zoro #
- G3401906
- UPC #
- 634529306260
- Country of Origin
- United States
Dimensions
- Screw Size
- M6 x 16
- Width Tolerance
- +0.076 mm / -0.254 mm
Details
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40°F to 200°F (-40°C to 93°C)
- Screw Material
- 18-8 300 Series Stainless Steel
- Weight
- 0.0829 lbs
- System of Measurement
- Metric
- Distance Across Flats
- 36 mm
- Bore Tolerance
- +0.05 mm / +0.012 mm
- Style
- Round
- Number of Screws
- 1 ea
- Screw Seating Torque
- 16 Nm
- Standards
- ISO 9001:2015 Certified
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece mountable shaft collar has a 20mm bore, 40mm OD, and 15mm width. It has machined flats and tapped holes on the top and bottom of the collar allowing users to stack collars on top of each other when shafting must be perpendicular to each other. Users can also mount components such as sensors directly to the collar or mount the collar to metal plates. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 black anodized aluminum to a fine burr-free finish for light corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.