Shop All Shaft Collars
Ruland
Mountable Collar, 1pc Clamp, Bore 12mm, Anod Aluminum, OD 28mm
Mfr # OF-MCL-12-AN
Zoro # G3395177
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12 mm
- Material Aluminum
- Outside Dia. 28 mm
- Dimension Type Metric
- Width 11 mm
Product Information
- Brand Ruland
- MFR # OF-MCL-12-AN
- Zoro # G3395177
- UPC # 634529306246
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Dimension Type | Metric |
Width | 11 mm |
Screw Size | M4 x 12 |
Clearance Dia. | 32.0 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Aluminum |
Operating Temp. Range | -40°F to 200°F (-40°C to 93°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0306 lbs |
System of Measurement | Metric |
Distance Across Flats | 24 mm |
Type | One-Piece |
Flat to Bore (FB) | 6 mm |
Screw Location (R) | 10.01 mm |
Threaded Mounting Hole | M4 |
Bore Tolerance | +0.05 mm / +0.012 mm |
Screw Finish | Bright, No Plating |
Style | Round |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Seating Torque | 4.6 Nm |
Number of Screws | 1 ea |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece mountable shaft collar has a 12mm bore, 28mm OD, and 11mm width. It has machined flats and tapped holes on the top and bottom of the collar allowing users to stack collars on top of each other when shafting must be perpendicular to each other. Users can also mount components such as sensors directly to the collar or mount the collar to metal plates. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 black anodized aluminum to a fine burr-free finish for light corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR24-6-6-A)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,140 Nameplate RPM (VL3505)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- BESTORQ B48 V Belt, 51 in Outside Length, 5/8 in Top Width, 1 Ribs (B48)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-10 In, St (TCL-12-10-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum (QCL-8-A)
- RULAND Shaft Collar, Quick Clamp, 2-1/2 In, Alum (QCL-40-A)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, 303 SS (MSP-8-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M24 x 3, Steel (MTCL-24-3-F)
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, Steel (MSP-26-F)
- GLOBAL 2 15/16" ID Set Screw Collar, Stl, Bo (GSC-293-B)
- Ruland Shaft Collars