Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 6 Beam, 13x10mm, Aluminum, OD 31.8mm, L 44.5mm
Mfr # FSMR32-13-10-A
Zoro # G7089089
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 13 mm x 10 mm
- Max. RPM 6000 RPM
- Outside Dia. 31.8 mm
- Overall Length 44.5 mm
- Max. Angular Misalignment 3 deg
Product Information
- Brand Ruland
- MFR # FSMR32-13-10-A
- Zoro # G7089089
- UPC # 634529210666
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 13 mm x 10 mm |
Outside Dia. | 31.8 mm |
Overall Length | 44.5 mm |
Set Screw Size | M6 |
Fastening Dimensions | Metric |
Description
Beam Coupling,6 Beam,13x10mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 27323 DYNAMARK 5360-00 Belt, 4L410 (4L410)
- FESTO T-Fitting TJK-1/8 (TJK-1/8)
- JASON INDUSTRIAL 58x60 BLK Rubb VBelt (B57)
- SMC Filter/Regulator, Lubricator, 1/2" (AC40-N04DG-Z-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR12-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x9mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-9MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- RULAND Coupling, Oldham Set Screw, Bore 4 mm (MOST19-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- RULAND Clamp Bellows Cplg, Bores 19x19mm, OD 2.250", L 3.200", Aluminum (MBC57-19-19-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 12x12mm, OD 25.4mm, L 33.3mm, Alum (MBCK25-12-12-A)
- Ruland Motion Control Couplings