Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 4 Beam, 3mmx3/32", Aluminum, OD 0.375", L 0.563"
Mfr # PCR6-3MM-3/32"-A
Zoro # G7094628
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 3 mm x 0.094 in
- Max. RPM 6000 RPM
- Outside Dia. 0.375 in (9.5 mm)
- Overall Length 0.563 in (14.3 mm)
- Max. Temp. Range (F) -40°F to 225°F (-40°C to 107°C)
Product Information
- Brand Ruland
- MFR # PCR6-3MM-3/32"-A
- Zoro # G7094628
- UPC # 634529195956
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3 mm x 0.094 in |
Outside Dia. | 0.375 in (9.5 mm) |
Overall Length | 0.563 in (14.3 mm) |
Screw Size | M1.6 |
Fastening Dimensions | Metric |
Description
Beam Coupling,4 Beam,3mmx3/32 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX A2050 Riv ASME/ANSI Double Pit RllrChn 10Ft Bx Drive 1-1/4" Pit, PK10 (A2050HMRB)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (FL1038)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM88-5-50K)
- ENERPAC Guard (DA3140689)
- RULAND Clamp Bellows Cplg, Bores 13mmx0.500", OD 2.000", L 2.313", Aluminum (BC32-13MM-1/2"-A)
- RULAND Slit Coupling, Clamp, Short, Bores 0.313"x0.250", OD 0.984", Alumimum (RSC16-5-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-SS)
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- RULAND Coupling, Double Disc Clamp, Bore 10x10 mm (MDCD25-10-10-A)
- RULAND Clamp Bellows Cplg, Bores 17x17mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-17-17-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In (FCR24-12-12-SS)
- Ruland Couplings, Collars, & Adapters