Shop All Shaft Collars
Ruland
Keyed Shaft Collar, 2pc Double Wide, Bore 0.7500", Steel, OD 1 1/2"
Mfr # WSPK-12-F
Zoro # G3393950
original price:
$61.36
6% off
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.7500 in
- Material Black Oxide Steel
- Outside Dia. 1 1/2 in
- Dimension Type Inch
- Width 1 1/16 in
Product Information
- Brand Ruland
- MFR # WSPK-12-F
- Zoro # G3393950
- UPC # 634529305973
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.7500 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1 1/16 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 1.808 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Weight | 0.3487 lbs |
System of Measurement | Inch |
Type | Two-Piece |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Style | Keyed |
Screw Location (R) | 0.545 in |
Keyway (K) | 3/16 in |
Number of Screws | 4 ea |
Screw Seating Torque | 170 lb-in |
Bore Tolerance | +0.002 in / +0.0005 in |
Screw Finish | Black Oxide |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece double wide shaft collar has a 0.7500" bore, 3/16" keyway, 1 1/2" OD, and 1 1/16" width. It has about 25% more holding power than standard round bore collars of equivalent bore size and can be used as a short rigid coupling in applications where standard length rigid couplings will not fit. The addition of a keyway allows for use in positive drive applications as a shaft collar or for extra torque capacity when used as a rigid coupling. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/4" (L182)
- AMFLO Air Hose, 14 in OD, 25 ft L, MNPT, 200 psi Pressure, Nylon, Yellow (4-25E-RET)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- PIX Belt, SPZ, 10 x 925mm LP (SPZ925)
- RULAND Shaft Collar, Quick Clamp, 1-1/4 In, Alum (QCL-20-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, 303 SS (CL-19-SS)
- RULAND Acme Threaded collar, Trap Thread, M10x2, Steel, OD 24 mm (AMTCL-10-2-F)
- RULAND Shaft Collar, Threaded, 2Pc, 3/8-16 In, St (TSP-6-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, 303 SS (CL-5-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, 303 SS (MCL-20-SS)
- CLIMAX METAL PRODUCTS 1" ID Nonmetallic 2Pc Split Clamp Collar, Acetal (N2C-100)
- Ruland Shaft Collars