Shop All Shaft Collars
Ruland
Keyed Shaft Collar, 2pc Clamp, Bore 1.6875", Stainless, W 0.688"
Mfr # SPK-27-SS
Zoro # G3404478
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.6875 in
- Material 303 Stainless Steel
- Outside Dia. 2 3/4 in
- Dimension Type Inch
- Width 0.688 in
Product Information
- Brand Ruland
- MFR # SPK-27-SS
- Zoro # G3404478
- UPC # 634529246702
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.6875 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 0.688 in |
Screw Size | 5/16/2024 |
Clearance Dia. | 3.046 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.6553 lbs |
System of Measurement | Inch |
Keyway (K) | 3/8 in |
Type | Two-Piece |
Number of Screws | 2 ea |
Screw Finish | Bright, No Plating |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Location (R) | 1.125 in |
Style | Keyed |
Bore Tolerance | +0.002 in / +0.0005 in |
Screw Seating Torque | 190 lb-in |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece keyed shaft collar has a 1.6875" bore, 3/8" keyway, 2 3/4" OD, and 0.688" width. It is designed for use with keyed shafting and in applications where the collar may be used for positive drive. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (RA107RRB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-XBC)
- TERRE PRODUCTS Husqvarna 196106 Husqvarna 532196106 Flat Idler Pulley - 4.5'' Flat Dia. - 3/8'' Bore - Steel (31450115)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SPK-35-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (SP-4-F)
- RULAND Keyed Collar, 1pc Double Wide, Bore 0.6250", Stainless, OD 1 5/16" (WCLK-10-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 7mm, 2024 Aluminum (MCL-7-A)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, 303 SS (CL-5-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Alum (MSP-28-A)
- RULAND Shaft Collar, SS, 1 pc, 20mm Bore Dia. (ENCL35-20MM-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, 303 SS (MCL-12-SS)
- Ruland Shaft Collars