Shop All Shaft Collars
Ruland
Keyed Shaft Collar, 2pc Clamp, Bore 1.1875", Steel, W 0.500"
Mfr # SPK-19-F
Zoro # G3397514
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.1875 in
- Material Black Oxide Steel
- Outside Dia. 2 1/16 in
- Dimension Type Inch
- Width 0.500 in
Product Information
- Brand Ruland
- MFR # SPK-19-F
- Zoro # G3397514
- UPC # 634529231265
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.1875 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 2.295 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Weight | 0.2832 lbs |
System of Measurement | Inch |
Bore Tolerance | +0.002 in / +0.0005 in |
Screw Seating Torque | 170 lb-in |
Style | Keyed |
Number of Screws | 2 ea |
Screw Location (R) | 0.828 in |
Type | Two-Piece |
Screw Finish | Black Oxide |
Keyway (K) | 1/4 in |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece keyed shaft collar has a 1.1875" bore, 1/4" keyway, 2 1/16" OD, and 0.500" width. It is designed for use with keyed shafting and in applications where the collar may be used for positive drive. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Bushings, Flange Bushing 5/8"Id X 7/8"Od (040-045)
- CHEF CRAFT Tooth Picks 2-Pk 200Pcs (20983)
- GATES Metric-Power V-Belts, XPA1282 (XPA1282)
- POWER TEAM Single Action Hydraulic Cylinder, 10 TON 1-inch STROKE (C101C)
- RULAND Shaft Collar, Clamp, 2Pc, 22mm, 303 SS (MSP-22-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.2500", OD 18mm, Steel (MCL-4E-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 316 SS (CL-8-ST)
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATCL-16-5-F (ATCL-16-5-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/8 In, Steel (CL-30-F)
- RULAND Shaft Collar, Clamp, 1Pc, 22mm, Steel (MCL-22-F)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- Ruland Shaft Collars