Shop All Shaft Collars
Ruland
Keyed Collar, 1pc Double Wide, Bore 0.6250", Stainless, OD 1 5/16"
Mfr # WCLK-10-SS
Zoro # G3393689
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.6250 in
- Material 303 Stainless Steel
- Outside Dia. 1 5/16 in
- Dimension Type Inch
- Width 15/16 in
Product Information
- Brand Ruland
- MFR # WCLK-10-SS
- Zoro # G3393689
- UPC # 634529305744
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.6250 in |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.500 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.2513 lbs |
System of Measurement | Inch |
Screw Seating Torque | 45 lb-in |
Type | One-Piece |
Style | Keyed |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Finish | Bright, No Plating |
Bore Tolerance | +0.002 in / +0.0005 in |
Number of Screws | 4 ea |
Keyway (K) | 3/16 in |
Screw Location (R) | 0.479 in |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece double wide shaft collar has a 0.6250" bore, 3/16" keyway, 1 5/16" OD, and 15/16" width. It has about 25% more holding power than standard round bore collars of equivalent bore size and can be used as a short rigid coupling in applications where standard length rigid couplings will not fit. The addition of a keyway allows for use in positive drive applications as a shaft collar or for extra torque capacity when used as a rigid coupling. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- ENERPAC RB10, Mounting Block for 10 ton Cylinders (RB10)
- BESTORQ 3L320 V Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (3L320)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-12MOR 45 (4603-16-12)
- RULAND Mountable Collar, 1pc Clamp, Bore 12mm, Anod Aluminum, OD 28mm (OF-MCL-12-AN)
- RULAND Shaft Collar, Clamp, 1Pc, 35mm, Steel (MCL-35-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Alum (SP-18-A)
- RULAND 5C Collets & 30 Taper Tool Shelf, Steel, 13" x 5", 40lb Max Load (WS-20)
- RULAND Shaft Collar, Quick Clamp, 1-3/8 In, Alum (QCL-22-A)
- RULAND Shaft Collar, Alum, 1 pc, 10mm Bore Dia. (ENCL30-10MM-A)
- GLOBAL 1 3/8" ID Split Clamp Collar, Stl, Bo (G1SC-137-B)
- Ruland Shaft Collars