Shop All Motion Control Couplings
Ruland
Keyed Clamp Oldham Cplg Hub, Bore 19mm, OD 41.3mm, Stainless Steel
Mfr # MOCC41-19-SS
Zoro # G3387328
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19 mm
- Max. RPM 4500 RPM
- Outside Dia. 1.625 in (41.3 mm)
- Overall Length 2.000 in (50.8 mm)
- Finish Bright
Product Information
- Brand Ruland
- MFR # MOCC41-19-SS
- Zoro # G3387328
- UPC # 634529238752
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 19 mm |
Outside Dia. | 1.625 in (41.3 mm) |
Overall Length | 2.000 in (50.8 mm) |
Set Screw Size | M4 |
Hub Width | 18.0 mm |
Fastening Dimensions | Metric |
Details
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed clamp style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 19mm bore, 6mm keyway, 41.3mm OD, and 18.0mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR IG Series Compressor Kit, 12V, Intercooler (45050)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 12# of Teeth (35B12)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 13)
- AEROQUIP Adpt, MJIC, 1/2-20, Plug (900599-5S)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-A)
- RULAND Keyed Set Screw Oldham Cplg Hub, Bore 10mm, OD 25.4mm, Stainless Steel (MOSC25-10-SS)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- RULAND Oldham Coupling Disk, 36/57 OD, PEEK (OD36/57-PEK)
- RULAND Coupling, 4 Beam Set Screw, Bore 5 x 3 mm (PSMR16-5-3-A)
- Ruland Couplings, Collars, & Adapters