Shop All Jaw Type Couplings
Ruland
Jaw Cplg Hub, Bore Dia .750 In, Size JCC26
Mfr # JCC26-12-A
Zoro # G1051285
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Aluminum
- Outside Dia. 1.63 in
- Assembled Coupling Length 2.09 in
- Keyway Size 3/16" x 3/32"
Product Information
- Brand Ruland
- MFR # JCC26-12-A
- Zoro # G1051285
- UPC # 634529113219
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JCC26 |
Bore Dia. | 3/4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 1.63 in |
Assembled Coupling Length | 2.09 in |
Keyway Size | 3/16" x 3/32" |
Overall Length | 2.09 in |
Size | JCC26 |
Coupling Size | JC26 |
Hub Diameter | 1 5/8 in |
Bore Diameter | 3/4 in |
Keyway Depth | 3/32 in |
Outside Diameter | 1 5/8 in |
Keyway Width | 3/16 in |
Coupling Overall Length | 2 3/32 in |
Screw Thread Size | M4 |
Length through Bore | 0.7 in |
Description
Jaw Coupling Hub, Coupling Size JC26, Outside Diameter 1 5/8 in, Coupling Overall Length 2 3/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-08-04)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B682000XXA)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40B36)
- D&D 56" Outside Length, 2/3" Top Width, 1 Ribs (BX53)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JS26-12-A)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JC26 (JC26-10-A)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- RULAND Jaw Cplg Hub, Bore Dia .375 In, Size JC16 (JC16-6-A)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- RULAND Jaw Cplg Hub, Bore Dia 5 mm, Size MJC19 (MJC19-5-A)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- Ruland Jaw Type Couplings