Shop All Jaw Type Couplings
Ruland
Jaw Cplg Hub, Bore Dia 14 mm, Size MJCC41
Mfr # MJCC41-14-A
Zoro # G1280684
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 5mm x 2.3mm
- Material - Hubs Aluminum
- Outside Dia. 1.63 in
- Assembled Coupling Length 53 mm
- Overall Length 53 mm
Product Information
- Brand Ruland
- MFR # MJCC41-14-A
- Zoro # G1280684
- UPC # 634529116265
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | MJCC41 |
Bore Dia. | 14 mm |
Keyway Size Type | 5mm x 2.3mm |
Outside Dia. | 1.63 in |
Assembled Coupling Length | 53 mm |
Overall Length | 53 mm |
Keyway Size | 5mm x 2.3mm |
Size | MJCC41 |
Coupling Size | MJC41 |
Hub Diameter | 41.3 mm |
Bore Diameter | 14 mm |
Screw Thread Size | M4 |
Keyway Depth | 2.3 mm |
Outside Diameter | 41.3 mm |
Keyway Width | 5 mm |
Length through Bore | 18 mm |
Coupling Overall Length | 53 mm |
Description
Jaw Coupling Hub, Coupling Size MJC41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 14 mm, Shaft Locking Type Clamp On, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0166)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.95" OD (561B)
- DODGE Grip TIght Adapter Ball Bearings, GTM Medium Duty 4-Bolt Flange Bearings, F4B-GTM-203 (129688 F4B-GTM-203)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (6FLU9)
- RULAND Jaw Cplg Hub, Bore Dia 12 mm, Size MJC41 (MJC41-12-A)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- RULAND Urethane Spider, Tq 15 In-Lbs, JC12/MJC19 (JD12/19-98R)
- RULAND Jaw Coupling Hub, 25mm, Aluminum (MJCC51-25-A)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 1/4", NK (L05014NK)
- Ruland Jaw Type Couplings