Shop All Jaw Type Couplings
Ruland
Jaw Cplg Hub, Bore Dia 12 mm, Size MJC41
Mfr # MJC41-12-A
Zoro # G2696312
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 1.63 in
- Assembled Coupling Length 53 mm
- Keyway Size None
Product Information
- Brand Ruland
- MFR # MJC41-12-A
- Zoro # G2696312
- UPC # 634529067826
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | MJC41 |
Bore Dia. | 12 mm |
Keyway Size Type | None |
Outside Dia. | 1.63 in |
Assembled Coupling Length | 53 mm |
Keyway Size | None |
Size | MJC41 |
Overall Length | 53 mm |
Coupling Size | MJC41 |
Length through Bore | 18 mm |
Hub Diameter | 41.3 mm |
Screw Thread Size | M4 |
Coupling Overall Length | 53 mm |
Outside Diameter | 41.3 mm |
Bore Diameter | 12 mm |
Description
Jaw Coupling Hub, Coupling Size MJC41, Outside Diameter 41.3 mm, Coupling Overall Length 53 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 12 mm, Shaft Locking Type Clamp On, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 41.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6312 2Z C3, Single Row Ball Brgs, 6312 2Z C3 (6312 2Z C3)
- WESTWARD Fitting, SS, M8x1mm Thread Size, PK10 (52NZ86)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UELFU-1.1/2M)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-100 MULTIPAK-RESALE (123263 INS-SC-100)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJCC41-19-A)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJC41-19-A)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJSC57-14-A)
- RULAND Jaw Cplg Hub, Bore Dia 1 In, Size JCC36 (JCC36-16-A)
- RULAND Jaw Cplg Hub, Bore Dia .375 In, Size JC16 (JC16-6-A)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 7/8" (L09078)
- Ruland Couplings, Collars, & Adapters