Shop All Jaw Type Couplings
Ruland
Jaw Coupling Spider, Polyurethane
Mfr # JD32/51-98R
Zoro # G7907295
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings JC32/JCC32/MJC51/MJCC51/MJS51
- Temp. Range -10 Degrees to 180 Degrees F
- Max. RPM 8,000 RPM
- Material - Spiders Urethane
- Rated Torque 550 in-lb
Product Information
- Brand Ruland
- MFR # JD32/51-98R
- Zoro # G7907295
- UPC # 634529068915
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JC32/JCC32/MJC51/MJCC51/MJS51 |
Coupling Size | JC32, JCC32, JS32, JSC32, MJC51, MJCC51, MJS51, MJSC51 |
Spider Width | 0.72 in |
Outside Diameter | 2 in |
Description
Jaw Coupling Spider, Coupling Size JC32, JCC32, JS32, JSC32, MJC51, MJCC51, MJS51, MJSC51, Outside Diameter 2 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.8726 hp, Spider Material Polyurethane, Maximum Torque 550 in-lb, Parallel Misalignment 0.005 in, Durometer Hardness 98A, Axial Motion 0.05 in, Angular Misalignment 0.8 Degrees , Color Red, Compatible Hub Manufacturer Part Number JC32, JCC32, JS32, JSC32, MJC51, MJCC51, MJS51, MJSC51, Deform Torque 550 lb-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Flange SNCB-40 (SNCB-40)
- JET J0101S, Standard Retainer (J0101S)
- MILTON Hose Mender Fitting, 1/2" ID, PK5 (642-1)
- PNEUMADYNE Toggle Valve, 3 Way, NC, Brass (H0-30-3)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JC26 (JC26-10-A)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JCC21-10-A)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJC51-22-A)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JCC26 (JCC26-10-A)
- RULAND Jaw Cplg Hub, Bore Dia 1 In, Size JCC36 (JCC36-16-A)
- RULAND Jaw Coupling Hub (JC44-22-A)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- Ruland Jaw Type Couplings