Shop All Jaw Type Couplings
Ruland
Jaw Coupling Spider, Polyurethane
Mfr # JD21/33-98R
Zoro # G1966618
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings JC21/JCC21/MJC33/MJCC33/MJS33
- Rated Torque 174 in-lb
- HP Rating @ 100 RPM 0.2760
- Max. RPM 8,000 RPM
- Temp. Range -10 Degrees to 180 Degrees F
Product Information
- Brand Ruland
- MFR # JD21/33-98R
- Zoro # G1966618
- UPC # 634529068892
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JC21/JCC21/MJC33/MJCC33/MJS33 |
Coupling Size | JC21, JCC21, JS21, JSC21, MJC33, MJCC33, MJS33, MJSC33 |
Spider Width | 0.47 in |
Outside Diameter | 1 5/16 in |
Description
Jaw Coupling Spider, Coupling Size JC21, JCC21, JS21, JSC21, MJC33, MJCC33, MJS33, MJSC33, Outside Diameter 1 5/16 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.2760 hp, Spider Material Polyurethane, Maximum Torque 174 in-lb, Parallel Misalignment 0.003 in, Durometer Hardness 98A, Axial Motion 0.03 in, Angular Misalignment 0.8 Degrees , Color Red, Compatible Hub Manufacturer Part Number JC21, JCC21, JS21, JSC21, MJC33, MJCC33, MJS33, MJSC33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 71450 (71450)
- POWERDRIVE QD Bushing, Series SH, 1-5/8" Bore (SH-1-5/8)
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G1, D=42, Thermoplastic (K0447.42100)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Fine Point Needle (8091)
- RULAND Jaw Coupling Hub, 25mm, Aluminum (MJCC51-25-A)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JS16-8-A)
- RULAND Urethane Spider, Tq 285 In-Lbs, JC36/MJC57 (JD36/57-92Y)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC57-16-A)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- RULAND Jaw Coupling Hub, 3/8in., Aluminum (JS26-6-A)
- RULAND Jaw Coupling Hub (JC50-20-A)
- Ruland Couplings, Collars, & Adapters