Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub
Mfr # MJC70-35-A
Zoro # G808674967
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Size MJC70
- Standards REACH Compliant, RoHS3 Compliant
- Hub Material Grade 2024
- Minimum Operating Temperature -10 Degrees F
- Hub Material Aluminum
Product Information
- Brand Ruland
- MFR # MJC70-35-A
- Zoro # G808674967
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Coupling Size | MJC70 |
Coupling Overall Length | 33 mm |
Outside Diameter | 69.9 mm |
Bore Diameter | 35 mm |
Maximum Bore Diameter | 35 mm |
Details
Item | Jaw Coupling Hub |
Standards | REACH Compliant, RoHS3 Compliant |
Hub Material Grade | 2024 |
Minimum Operating Temperature | -10 Degrees F |
Hub Material | Aluminum |
Jaw Profile | Curved |
Features | Balanced Design, Replaceable Spider |
Fail Safe | Yes |
Maximum Operating Temperature | 180 Degrees F |
System of Measurement | Metric |
Maximum Speed | 8,000 RPM |
Zero Backlash | Yes |
Shaft Locking Type | Clamp On |
Bore Tolerance | +0.03/-0.00 mm |
Description
Jaw Coupling Hub, Coupling Size MJC70, Outside Diameter 69.9 mm, Coupling Overall Length 33 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 35 mm, Shaft Locking Type Clamp On, Jaw Profile Curved, Bore Tolerance +0.03/-0.00 mm, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Hub Material Grade 2024
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King FNPT End Stainless, 1" (RAM13)
- MITSUBOSHI Super Torque Timing Belt, 2mm Pitch, 1016mm L x 6mm W (60S2M1016)
- BRENNAN INDUSTRIES 06MFS-12MORB Straight (FS6400-06-12-O)
- NANO HE Coalescing Filter, 325 SCFM, 1 1/2" N (GF0325M01)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJS33-12-A)
- RULAND Jaw Coupling Hub (JC50-20-A)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJCC33-14-A)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-92Y)
- RULAND Jaw Cplg Hub, Bore Dia .313 In, Size JC16 (JC16-5-A)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JC26 (JC26-10-A)
- RULAND Urethane Spider, Tq 410 In-Lbs, JC36/MJC57 (JD36/57-98R)
- Ruland Couplings, Collars, & Adapters