Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub
Mfr # JC50-20-A
Zoro # G108674957
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Size JC50
- Maximum Bore Diameter 1 1/4 in
- Bore Diameter 1 1/4 in
- Hub Material Aluminum
- Hub Material Grade 2024
Product Information
- Brand Ruland
- MFR # JC50-20-A
- Zoro # G108674957
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Coupling Size | JC50 |
Maximum Bore Diameter | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 3 1/8 in |
Coupling Overall Length | 1 19/32 in |
Details
Item | Jaw Coupling Hub |
Hub Material | Aluminum |
Hub Material Grade | 2024 |
Fail Safe | Yes |
Shaft Locking Type | Clamp On |
Standards | REACH Compliant, RoHS3 Compliant |
Maximum Speed | 8,000 RPM |
Bore Tolerance | +0.001/-0.000 in |
Jaw Profile | Curved |
Minimum Operating Temperature | -10 Degrees F |
System of Measurement | Inch |
Maximum Operating Temperature | 180 Degrees F |
Zero Backlash | Yes |
Features | Balanced Design, Replaceable Spider |
Description
Jaw Coupling Hub, Coupling Size JC50, Outside Diameter 3 1/8 in, Coupling Overall Length 1 19/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1 1/4 in, Shaft Locking Type Clamp On, Jaw Profile Curved, Bore Tolerance +0.001/-0.000 in, Fail Safe Yes, Features Balanced Design, Replaceable Spider, Hub Material Grade 2024
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230V AC Voltage, 1,770/1,465 Nameplate RPM (HD10P2E)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000603)
- ROTHENBERGER Rocool® Cutting Oil, 1 Gallon (01922)
- RULAND Jaw Coupling Hub, 5mm, Aluminum (MJS19-5-A)
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JC26 (JC26-10-A)
- RULAND Urethane Spider, Tq 9 In-Lbs, JC12/MJC19 (JD12/19-92Y)
- RULAND Jaw Cplg Hub, Bore Dia .375 In, Size JC16 (JC16-6-A)
- RULAND Jaw Cplg Hub, Bore Dia .188 In, Size JC10 (JC10-3-A)
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 16mm (L10016MM)
- Ruland Couplings, Collars, & Adapters