Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 8mm, Aluminum
Mfr # MJSC33-8-A
Zoro # G7913306
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 2mm x 1mm
- Material - Hubs Aluminum
- Outside Dia. 33.3 mm
- Assembled Coupling Length 44.3 mm
- Size MJSC33
Product Information
- Brand Ruland
- MFR # MJSC33-8-A
- Zoro # G7913306
- UPC # 634529127988
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | MJSC33 |
Bore Dia. | 8 mm |
Keyway Size Type | 2mm x 1mm |
Outside Dia. | 33.3 mm |
Assembled Coupling Length | 44.3 mm |
Size | MJSC33 |
Overall Length | 44.3 mm |
Keyway Size | 2mm x 1mm |
Details
Item - Jaw Coupling Hubs | Curved Jaw Coupling Hub |
Material - Hubs | Aluminum |
Item | Jaw Coupling Hub |
Material | Aluminum |
Description
Jaw Coupling Hub, Coupling Size MJS33, Outside Diameter 33.3 mm, Coupling Overall Length 44.5 mm, System of Measurement Metric, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 1 mm, Keyway Width 2 mm, Bore Diameter 8 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M4, Bore Tolerance +0.05/-0.00 mm, Fail Safe Yes, Shaft Tolerance +0.000/-0.013 mm, Full Bearing Support Required Yes, Hub Diameter 33.3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6201Z, Single Row Ball Bearings (6201Z)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0371M25AN, Pressure Line, 25 micron, Outside-In (MF0059224)
- FESTO Solenoid Coil MSN1G-24DC-OD (MSN1G-24DC-OD)
- MARATHON Motor 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, 100-120/200-240 V, 48Y Frame, Odp (H712)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- RULAND Jaw Cplg Hub, Bore Dia .313 In, Size JC16 (JC16-5-A)
- RULAND Urethane Spider, Tq 410 In-Lbs, JC36/MJC57 (JD36/57-98R)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JCC21-10-A)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JCC26 (JCC26-10-A)
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/2" (29HY64)
- Ruland Jaw Type Couplings