Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 5/8in., Aluminum
Mfr # JSC32-10-A
Zoro # G8139713
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Aluminum
- Outside Dia. 2 in
- Assembled Coupling Length 2.4 in
- Size JSC32
Product Information
- Brand Ruland
- MFR # JSC32-10-A
- Zoro # G8139713
- UPC # 634529113448
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JSC32 |
Bore Dia. | 5/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2 in |
Assembled Coupling Length | 2.4 in |
Size | JSC32 |
Overall Length | 2.4 in |
Keyway Size | 3/16" x 3/32" |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Hub Diameter | 2 in |
Length through Bore | 0.8 in |
Keyway Depth | 3/32 in |
Coupling Overall Length | 2 13/32 in |
Screw Thread Size | M6 |
Outside Diameter | 2 in |
Description
Jaw Coupling Hub, Coupling Size JS32, Outside Diameter 2 in, Coupling Overall Length 2 13/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Curved, Screw Thread Size M6, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oiler, Lever, 13 oz, Flexible Spout (2LAJ8)
- MIDWEST FASTENER #52 18-8 Stainless Steel SAE Hose Clamps 15PK (06727)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- GLOBAL 1 3/8" ID Split Clamp Collar, Stl, Bo (G1SC-137-B)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JCC21-8-A)
- RULAND Urethane Spider, Tq 15 In-Lbs, JC12/MJC19 (JD12/19-98R)
- RULAND Jaw Cplg Hub, Bore Dia .313 In, Size JC16 (JC16-5-A)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JS26-12-A)
- RULAND Urethane Spider, Tq 97 In-Lbs, JC26/MJC41 (JD26/41-92Y)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JCC21-10-A)
- TB WOODS Jaw Coupling Hub, L225, Cast Iron, 42mm (L22542MM)
- Ruland Couplings, Collars, & Adapters