Shop All Jaw Type Couplings
Ruland
Jaw Coupling Hub, 3/4in., Aluminum
Mfr # JS26-12-A
Zoro # G8240224
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type None
- Material - Hubs Aluminum
- Outside Dia. 1.63 in
- Assembled Coupling Length 2.09 in
- Keyway Size None
Product Information
- Brand Ruland
- MFR # JS26-12-A
- Zoro # G8240224
- UPC # 634529068755
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | JS26 |
Bore Dia. | 3/4 in |
Keyway Size Type | None |
Outside Dia. | 1.63 in |
Assembled Coupling Length | 2.09 in |
Keyway Size | None |
Size | JS26 |
Overall Length | 2.09 in |
Coupling Overall Length | 2 3/32 in |
Screw Thread Size | M5 |
Bore Diameter | 3/4 in |
Outside Diameter | 1 5/8 in |
Hub Diameter | 1 5/8 in |
Length through Bore | 0.7 in |
Description
Jaw Coupling Hub, Coupling Size JS26, Outside Diameter 1 5/8 in, Coupling Overall Length 2 3/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 8,000 RPM, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Curved, Screw Thread Size M5, Bore Tolerance +0.002/-0.000 in, Fail Safe Yes, Shaft Tolerance +0.0000/-0.0005 in, Full Bearing Support Required Yes, Hub Diameter 1 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- PROLUBE Grease Fitting, 65 Deg, 1/8"-27 PTF (46042)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02068, Return Line, 10 micron, Outside-In (MF0063211)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- RULAND Jaw Cplg Hub, Bore Dia .750 In, Size JCC26 (JCC26-12-A)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JCC26 (JCC26-10-A)
- RULAND Urethane Spider, Tq 29 In-Lbs, JC16/MJC25 (JD16/25-92Y)
- RULAND Jaw Cplg Hub, Bore Dia .375 In, Size JC16 (JC16-6-A)
- RULAND Jaw Coupling Spider, Polyurethane (JD21/33-92Y)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- Ruland Jaw Type Couplings