Shop All Universal Joints
Ruland
Double U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless
Mfr # UDSK24-12-12-SS
Zoro # G400673429
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double, Friction Bearing
- Outside Dia. 1.495 in
- Bore 0.7500 in x 0.7500 in
- Lubrication LUBRIPLATE No. 1200-2
- Material 303 Stainless Steel
Product Information
- Brand Ruland
- MFR # UDSK24-12-12-SS
- Zoro # G400673429
- UPC # 63452928921
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1.495 in |
Length | 6.563 in |
Yoke Length (LY) | 2.125 in |
Hub Depth | 1.400 in |
Details
Type | Double, Friction Bearing |
Bore | 0.7500 in x 0.7500 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
SAE or Metric | Inch |
Keyway | 3/16 in x 3/16 in |
Weight | 2.399 lbs |
B1 Shaft Penetration | 1.400 in |
Max Operating Angle | 90° |
Bore Tolerance | +0.0010 in / -0.0000 in |
B2 Shaft Penetration | 1.400 in |
Max. Torque | 6525 in-lb |
Rated Torque | 1305 in-lb |
Matching Boot | UBOOT24/38-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Description
This Ruland double friction bearing universal joint with set screws has 0.7500" x 0.7500" bores, a 1.495" outer diameter, and a 6.563" length. It is ideal for applications with wide distances between shafts and can accommodate all forms of misalignment. This double universal joint is made of two blocks, four pins, one center spacer, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 90°, which is a significant improvement over commodity style double universal joints. It is made from stainless steel for corrosion resistance. The user can add boots to protect the joints from unwanted contaminants and increase service life. This double friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 5/5M800JB (5/5M800JB)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x1-3/8)
- DAYTON A69 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (6L183)
- TRITAN Radial Ball Bearing, PS, 12mm, 6201ZZ (6201 ZZ/C3 PRX)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- RULAND Double U-Joint, 1/2" x 1/2" Bores, 1.245" OD, Steel (UDSK20-8-8-F)
- RULAND Single U-Joint, 16 mm x 16 mm Bores, 31.6 mm OD, Stainless (US20-16MM-16MM-SS)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- CAL-VAN TOOLS Ball Joint Super Set (196)
- Ruland Couplings, Collars, & Adapters