Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1 In
Mfr # SPC-16-16-F
Zoro # G3363491
original price:
$153.46
21% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 3/4 in
- Overall Length 3 in
Product Information
- Brand Ruland
- MFR # SPC-16-16-F
- Zoro # G3363491
- UPC # 634529022450
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Clearance Dia. | 2.049 in |
Keyway Width (In.) | 1/4 |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 |
Clearance Dia. (In.) | 2.049 |
Keyway Width | 1/4 in |
Keyway Width 1 | 1/4 in |
Screw Thread Size | 1/4"-28 |
Keyway Depth 1 | 1/8 in |
Keyway Width 2 | 1/4 in |
Keyway Depth 2 | 1/8 in |
Different Bore Sizes | No |
Clearance Diameter | 2.05 in |
Coupling Outside Diameter | 1 3/4 in |
Maximum Bore Diameter | 1 in |
Bore Diameter 1 | 1 in |
Bore Diameter 2 | 1 in |
Minimum Bore Diameter | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.05 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 4,000 in-lb, Overall Length 3 in, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 845mm PL, T169 (250-S5M-845)
- MORRILL Unit Bearing Motor, 1/15 HP, 115V, CCWLE (5110A)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPVL143MV, 3 micron, Outside-In (MF0594525)
- NORD AC Gearmotor, 5,664.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK673.1-100LP/4, 41.54)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPX-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, SetScwType, 3-5/16in.dia, S (RC-200)
- Ruland Rigid Clamp Couplings