Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1 1/8 In
Mfr # SPC-18-18-F
Zoro # G0442504
original price:
$164.34
6% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 7/8 in
- Overall Length 3 1/8 in
Product Information
- Brand Ruland
- MFR # SPC-18-18-F
- Zoro # G0442504
- UPC # 634529022580
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 7/8 in |
Overall Length | 3 1/8 in |
Screw Size (In.) | 1/4-28 |
Keyway Width | 1/4 in |
Clearance Dia. (In.) | 2.182 |
Clearance Dia. | 2.182 in |
Keyway Width (In.) | 1/4 |
Screw Size | 1/4"-28 |
Coupling Outside Diameter | 1 7/8 in |
Keyway Depth 2 | 1/8 in |
Keyway Width 1 | 1/4 in |
Minimum Bore Diameter | 1 1/8 in |
Bore Diameter 1 | 1 1/8 in |
Clearance Diameter | 2.18 in |
Keyway Width 2 | 1/4 in |
Bore Diameter 2 | 1 1/8 in |
Different Bore Sizes | No |
Screw Thread Size | 1/4"-28 |
Maximum Bore Diameter | 1 1/8 in |
Keyway Depth 1 | 1/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round Keyed, Clearance Diameter 2.18 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 4,400 in-lb, Overall Length 3 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORIENTAL MOTOR Motor Cable 3M (CC030VAF-M)
- CENTURY Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (FC1106F)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MDR9)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Mine Air Hose 1000 psi YL (MSH075-50MM-G)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-SS)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-150-KW)
- Ruland Rigid Clamp Couplings