Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1 1/4 x 1 In
Mfr # SPC-20-16-F
Zoro # G2821962
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 2 1/16 in
- Overall Length 3 1/4 in
Product Information
- Brand Ruland
- MFR # SPC-20-16-F
- Zoro # G2821962
- UPC # 634529022641
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-1/4 in |
Outside Dia. | 2 1/16 in |
Overall Length | 3 1/4 in |
Screw Size (In.) | 1/4-28 |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.286 in |
Keyway Width | 1/4 in |
Keyway Width (In.) | 1/4 x 1/4 |
Clearance Dia. (In.) | 2.286 |
Keyway Depth 2 | 1/8 in |
Keyway Width 2 | 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Clearance Diameter | 2.29 in |
Keyway Width 1 | 1/4 in |
Bore Diameter 2 | 1 in |
Coupling Outside Diameter | 2 1/16 in |
Keyway Depth 1 | 1/8 in |
Bore Diameter 1 | 1 1/4 in |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 1 in |
Different Bore Sizes | Yes |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.29 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes Yes, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 5,000 in-lb, Overall Length 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Bulkhead Union, 8mm Tube Sz, Brass, PK5 (50050N-8-PK5)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5800 psi (H29006-50)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM501349-N)
- D&D Timing Belt, 14M, 85 x 2310mm PL, T165 (2310-14M-85)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPX-20-16-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- Ruland Couplings, Collars, & Adapters