Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1 1/2 x 1 In
Mfr # SPC-24-16-F
Zoro # G1166907
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 2 5/8 in
- Overall Length 3 7/8 in
Product Information
- Brand Ruland
- MFR # SPC-24-16-F
- Zoro # G1166907
- UPC # 634529022818
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-1/2 in |
Outside Dia. | 2 5/8 in |
Overall Length | 3 7/8 in |
Screw Size (In.) | 5/16-24 |
Keyway Width (In.) | 3/8 x 1/4 |
Keyway Width | 3/8 in x 1/4 in |
Screw Size | 5/16"-24 |
Clearance Dia. (In.) | 2.886 |
Clearance Dia. | 2.886 in |
Maximum Bore Diameter | 1 1/2 in |
Screw Thread Size | 5/16"-24 |
Keyway Depth 2 | 1/8 in |
Clearance Diameter | 2.89 in |
Keyway Width 2 | 1/4 in |
Coupling Outside Diameter | 2 5/8 in |
Bore Diameter 1 | 1 1/2 in |
Keyway Depth 1 | 3/16 in |
Bore Diameter 2 | 1 in |
Keyway Width 1 | 3/8 in |
Different Bore Sizes | Yes |
Minimum Bore Diameter | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.89 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 3/16 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 3/8 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 10,250 in-lb, Overall Length 3 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06SA)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 926475, Pressure Line, 60 micron (ZX-926475)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- SMC Male Elbow, 90 Deg, 4mm, TubexMale BSPT (KQ2L04-02AS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPX-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- RULAND Coupling, Set Screw Type, Bore 3/4 In (SCC-12-12-F)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 12mm (FCR24-5/8"-12MM-A)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 3/8 In (CLX-6-6-SS)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- Ruland Rigid Clamp Couplings