Shop All Rigid Clamp Couplings
Ruland
Coupling, Set Screw Type, Bore 7/8 In
Mfr # SCC-14-14-F
Zoro # G1862287
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 7/8 in
- Material - Couplings Steel
- Outside Dia. 1 5/8 in
Product Information
- Brand Ruland
- MFR # SCC-14-14-F
- Zoro # G1862287
- UPC # 634529076378
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 5/8 in |
Overall Length | 2 1/2 in |
Keyway Width | 3/16 in |
Clearance Dia. (In.) | 1.625 |
Keyway Width (In.) | 3/16 |
Screw Size | 5/16"-18 |
Clearance Dia. | 1.625 in |
Screw Size (In.) | 5/16-18 |
Bore Diameter 1 | 7/8 in |
Maximum Bore Diameter | 7/8 in |
Keyway Width 1 | 3/16 in |
Coupling Outside Diameter | 1 5/8 in |
Keyway Width 2 | 3/16 in |
Keyway Depth 2 | 3/32 in |
Minimum Bore Diameter | 7/8 in |
Clearance Diameter | 1.63 in |
Screw Thread Size | 5/16"-18 |
Different Bore Sizes | No |
Keyway Depth 1 | 3/32 in |
Bore Diameter 2 | 7/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round Keyed, Clearance Diameter 1.63 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 7/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,600 in-lb, Overall Length 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 115V AC Voltage, 56 Frame (5KCR49SN3009X)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6203 2RSNR JEM)
- GENTEQ Condenser Fan Motor, 1/3 HP, ECM, 208-230V (6303)
- CONTINENTAL CONTITECH B210 Wrapped V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (B210)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Rigid Shaft Coupling, Set Screw, 1in. (SCX-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- Ruland Couplings, Collars, & Adapters