Shop All Rigid Clamp Couplings
Ruland
Coupling, Set Screw Type, Bore 1 3/8 In
Mfr # SCC-22-22-F
Zoro # G0731105
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 3/8 in
- Material - Couplings Steel
- Outside Dia. 2 1/2 in
Product Information
- Brand Ruland
- MFR # SCC-22-22-F
- Zoro # G0731105
- UPC # 634529118863
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/2 in |
Overall Length | 3 5/8 in |
Screw Size | 3/8"-16 |
Keyway Width (In.) | 5/16 |
Screw Size (In.) | 3/8-16 |
Clearance Dia. (In.) | 2.500 |
Clearance Dia. | 2.5 in |
Keyway Width | 5/16 in |
Bore Diameter 2 | 1 3/8 in |
Keyway Depth 2 | 5/32 in |
Screw Thread Size | 3/8"-16 |
Keyway Depth 1 | 5/32 in |
Bore Diameter 1 | 1 3/8 in |
Keyway Width 2 | 5/16 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 2 1/2 in |
Keyway Width 1 | 5/16 in |
Clearance Diameter | 2.5 in |
Minimum Bore Diameter | 1 3/8 in |
Maximum Bore Diameter | 1 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round Keyed, Clearance Diameter 2.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 5/32 in, Keyway Depth 2 5/32 in, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 5/16 in, Keyway Width 2 5/16 in, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 9,600 in-lb, Overall Length 3 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Shaft, SS, 0.500 In D, 12.00 In (SFWS8X12FS103)
- MTD Pulley-Idler (756-04280A)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF1)
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 5/8'' Bore - Die Cast (5140058)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLX-20-20-F)
- RULAND Coupling Hub, Oldham Clamp, 17mm (MOCT41-17-A)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-SS)
- DAYTON Coupling, Rigid Steel (3ZN58)
- Ruland Rigid Clamp Couplings