Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece Clamp, Bore 5/16 In
Mfr # CLX-5-5-F
Zoro # G1055241
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 7/8 in
- Overall Length 1 3/8 in
Product Information
- Brand Ruland
- MFR # CLX-5-5-F
- Zoro # G1055241
- UPC # 634529112366
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 7/8 in |
Overall Length | 1 3/8 in |
Clearance Dia. (In.) | 1.033 |
Screw Size (In.) | #6-32 |
Screw Size | #6-32 |
Clearance Dia. | 1.033 in |
Maximum Bore Diameter | 5/16 in |
Different Bore Sizes | No |
Clearance Diameter | 0.82 in |
Bore Diameter 2 | 5/16 in |
Screw Thread Size | #4-40 |
Coupling Outside Diameter | 5/8 in |
Minimum Bore Diameter | 5/16 in |
Bore Diameter 1 | 5/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Bore Type Round, Clearance Diameter 0.82 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/16 in, Maximum Speed 4,000 RPM, Maximum Torque 200 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cup 4-8 OD (68726)
- GREENLEE Pole Tamper, 60 In, With Hose End Valve (H4802)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/4" (29HY62)
- SKF SKF 2307ETN9, Self Aligning Ball Bearings (2307ETN9)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, Bellows Clamp, Bore 25x16 mm (MBC51-25-16-A)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Coupling, 6 Beam Clamp, 12mmx6mm (FCMR25-12-6-A)
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- DAYTON Coupling, Rigid Steel (3ZN35)
- Ruland Couplings, Collars, & Adapters