Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 7/8 In
Mfr # CLC-14-14-F
Zoro # G2832672
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 1 5/8 in
- Overall Length 2 1/2 in
Product Information
- Brand Ruland
- MFR # CLC-14-14-F
- Zoro # G2832672
- UPC # 634529001707
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 5/8 in |
Overall Length | 2 1/2 in |
Keyway Width | 3/16 in |
Keyway Width (In.) | 3/16 |
Clearance Dia. (In.) | 1.932 |
Screw Size (In.) | 1/4-28 |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.932 in |
Keyway Depth 2 | 3/32 in |
Minimum Bore Diameter | 7/8 in |
Bore Diameter 1 | 7/8 in |
Different Bore Sizes | No |
Keyway Width 2 | 3/16 in |
Maximum Bore Diameter | 7/8 in |
Screw Thread Size | 1/4"-28 |
Coupling Outside Diameter | 1 5/8 in |
Clearance Diameter | 1.93 in |
Keyway Width 1 | 3/16 in |
Bore Diameter 2 | 7/8 in |
Keyway Depth 1 | 3/32 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round Keyed, Clearance Diameter 1.93 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 7/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,600 in-lb, Overall Length 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 5.00mm Bore Dia., 300 lb. (605 ZZ PRX)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-5/8 In, St (C-162-BO)
- GROTE Coiled Air 15 ft., 12" Lead/40" Lead (81-0015-40)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 1/2" Hose Dia., 30 ft. Length (MPDL-N-430)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCX-6-6-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/8in. (SCC-18-18-SS)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-050)
- Ruland Couplings, Collars, & Adapters