Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 40 mm
Mfr # MCLX-40-40-F
Zoro # G1144717
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 40 mm
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 77 mm
Product Information
- Brand Ruland
- MFR # MCLX-40-40-F
- Zoro # G1144717
- UPC # 634529014387
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 77 mm |
Overall Length | 108 mm |
Screw Size (mm) | M8 |
Clearance Dia. | 84.0 mm |
Screw Size | M8 |
Clearance Dia. (mm) | 84.00 |
Different Bore Sizes | No |
Clearance Diameter | 84 mm |
Bore Diameter 1 | 40 mm |
Minimum Bore Diameter | 40 mm |
Coupling Outside Diameter | 77 mm |
Maximum Bore Diameter | 40 mm |
Screw Thread Size | M8 |
Bore Diameter 2 | 40 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 40 mm, Bore Type Round, Clearance Diameter 84 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 77 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 40 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 40 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,325 N-m, Overall Length 108 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KRRB3 (G1103KRRB3)
- VIBCO Pneumatic Vibrator, 2400 vpm (55-2S)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK2 (41421)
- B B MANUFACTURING 536-8M-20, Timing Belt, Neoprene, Fiberglass (536-8M-20)
- RULAND Coupling, One Piece, Bore Dia 30 mm (MCLX-30-30-F)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 1/2 In (FCR24-12-8-SS)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPX-16-12-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-112-112KW)
- Ruland Couplings, Collars, & Adapters