Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 3/8 x 3/8 In
Mfr # CLX-6-6-SS
Zoro # G2890605
original price:
$62.75
9% off
new price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Outside Dia. 7/8 in
- Overall Length 1 3/8 in
- Finish Bright
Product Information
- Brand Ruland
- MFR # CLX-6-6-SS
- Zoro # G2890605
- UPC # 634529004654
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Overall Length | 1 3/8 in |
Clearance Dia. | 1.033 in |
Screw Size (In.) | #6-32 |
Screw Size | #6-32 |
Clearance Dia. (In.) | 1.033 |
Coupling Outside Diameter | 7/8 in |
Maximum Bore Diameter | 3/8 in |
Minimum Bore Diameter | 3/8 in |
Screw Thread Size | #6-32 |
Bore Diameter 2 | 3/8 in |
Clearance Diameter | 1.03 in |
Different Bore Sizes | No |
Bore Diameter 1 | 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 1.03 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 145 in-lb, Overall Length 1 3/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Evaporative Cooler Motor, 115V, Ball, Auto (.7582OS1AEC56)
- COILHOSE PNEUMATICS Reducer Bushing 3/4" MPT x 1/2" FPT (CO B21208)
- COXREELS Hose Stop 1-1/4In (20215)
- AFTERMARKET 189014M40 DAndD Powerdrive 14M Single Replacement Timing Belt (1890-14M-40-DD)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- RULAND Coupling, 4 Beam Clamp, 3/16in.x 3mm (MWC15-3/16"-3MM-A)
- RULAND Coupling, 6 Beam Clamp, 12mmx10mm (FCMR25-12-10-A)
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. (SCX-10-10-F)
- Ruland Rigid Clamp Couplings