Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 15 mm
Mfr # MCLC-15-15-F
Zoro # G1467794
original price:
$65.11
10% off
new price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 34 mm
- Overall Length 50 mm
Product Information
- Brand Ruland
- MFR # MCLC-15-15-F
- Zoro # G1467794
- UPC # 634529013021
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 34 mm |
Overall Length | 50 mm |
Clearance Dia. | 39.4 mm |
Keyway Width | 5 mm |
Clearance Dia. (mm) | 39.40 |
Screw Size | M5 |
Keyway Width (mm) | 5 |
Screw Size (mm) | M5 |
Coupling Outside Diameter | 34 mm |
Keyway Width 1 | 5 mm |
Minimum Bore Diameter | 15 mm |
Clearance Diameter | 39.4 mm |
Bore Diameter 2 | 15 mm |
Bore Diameter 1 | 15 mm |
Keyway Depth 1 | 2.4 mm |
Different Bore Sizes | No |
Maximum Bore Diameter | 15 mm |
Keyway Width 2 | 5 mm |
Keyway Depth 2 | 2.4 mm |
Screw Thread Size | M5 |
Description
Rigid Shaft Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Bore Type Round Keyed, Clearance Diameter 39.4 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 2.4 mm, Keyway Depth 2 2.4 mm, Minimum Bore Diameter 15 mm, Keyway Width 1 5 mm, Keyway Width 2 5 mm, Maximum Bore Diameter 15 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Card, Used For AC Drives, 3.50" H (OPC-E2-ADP2)
- COILHOSE PNEUMATICS 1/4" Industrial Ball Swivel Connector 3/8" MPT (15-06BS)
- DIXON Air King, Triple Connection (AM10)
- TRITAN Taper-Lock Bushing, 2-1/4in.Bore dia., Stl (2517 X 2-1/4)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR38-15-15-A)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- DAYTON Coupling, Rigid Steel (3ZN43)
- Ruland Rigid Clamp Couplings