Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 1 In
Mfr # CLC-16-16-SS
Zoro # G2376482
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 303 Stainless Steel
- Outside Dia. 1 3/4 in
- Overall Length 3 in
Product Information
- Brand Ruland
- MFR # CLC-16-16-SS
- Zoro # G2376482
- UPC # 634529001738
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Keyway Width | 1/4 in |
Clearance Dia. (In.) | 2.049 |
Clearance Dia. | 2.049 in |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 |
Keyway Width (In.) | 1/4 |
Clearance Diameter | 2.05 in |
Minimum Bore Diameter | 1 in |
Bore Diameter 2 | 1 in |
Bore Diameter 1 | 1 in |
Maximum Bore Diameter | 1 in |
Screw Thread Size | 1/4"-28 |
Different Bore Sizes | No |
Keyway Depth 1 | 1/8 in |
Keyway Depth 2 | 1/8 in |
Coupling Outside Diameter | 1 3/4 in |
Keyway Width 2 | 1/4 in |
Keyway Width 1 | 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.05 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 1,200 in-lb, Overall Length 3 in, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS PVC Hose Assembly, 3/8"x125Ft, 300PSI, 5153 (5153-125)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116161-00)
- CARLISLE BP100 Super Blue Ribbon V-Belt (BP100)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Female NPT, 25PCS (IP3838FS-B25-P)
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Coupling, Bellows Clamp, Bore 25x16 mm (MBC51-25-16-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- RULAND Coupling, Bellows Clamp, Bore 12x10 mm (MBC33-12-10-A)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-175-175-KW)
- Ruland Rigid Clamp Couplings