Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 1 3/8 In
Mfr # CLC-22-22-F
Zoro # G0937194
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 2 1/2 in
- Overall Length 3 5/8 in
Product Information
- Brand Ruland
- MFR # CLC-22-22-F
- Zoro # G0937194
- UPC # 634529001783
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/2 in |
Overall Length | 3 5/8 in |
Clearance Dia. (In.) | 2.772 |
Keyway Width (In.) | 5/16 |
Screw Size (In.) | 5/16-24 |
Clearance Dia. | 2.772 in |
Screw Size | 5/16"-24 |
Keyway Width | 5/16 in |
Keyway Depth 2 | 5/32 in |
Bore Diameter 2 | 1 3/8 in |
Maximum Bore Diameter | 1 3/8 in |
Coupling Outside Diameter | 2 1/2 in |
Keyway Width 1 | 5/16 in |
Different Bore Sizes | No |
Clearance Diameter | 2.77 in |
Minimum Bore Diameter | 1 3/8 in |
Keyway Depth 1 | 5/32 in |
Bore Diameter 1 | 1 3/8 in |
Keyway Width 2 | 5/16 in |
Screw Thread Size | 5/16"-24 |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round Keyed, Clearance Diameter 2.77 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 5/32 in, Keyway Depth 2 5/32 in, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 5/16 in, Keyway Width 2 5/16 in, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 9,600 in-lb, Overall Length 3 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (288-340)
- ARO Metal Blanking Plate (119351)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- QA1 Female Stud Rod End, LH, 1/4-28 (CFL4S)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Coupling, One Piece, Bore Dia 8 mm (MCLX-8-8-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- RULAND Coupling, 6 Beam Clamp, 12mmx6mm (FCMR25-12-6-A)
- RULAND Coupling, Two Piece, 1-3/16in.x1in. (SPC-19-16-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- Ruland Couplings, Collars, & Adapters