Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 1 1/2 In
Mfr # CLC-24-24-F
Zoro # G0920245
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 2 5/8 in
- Overall Length 3 7/8 in
Product Information
- Brand Ruland
- MFR # CLC-24-24-F
- Zoro # G0920245
- UPC # 634529001806
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 5/8 in |
Overall Length | 3 7/8 in |
Keyway Width (In.) | 3/8 |
Clearance Dia. (In.) | 2.886 |
Screw Size | 5/16"-24 |
Clearance Dia. | 2.886 in |
Screw Size (In.) | 5/16-24 |
Keyway Width | 3/8 in |
Keyway Depth 1 | 3/16 in |
Coupling Outside Diameter | 2 5/8 in |
Minimum Bore Diameter | 1 1/2 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter 2 | 1 1/2 in |
Keyway Width 2 | 3/8 in |
Keyway Width 1 | 3/8 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1 1/2 in |
Maximum Bore Diameter | 1 1/2 in |
Keyway Depth 2 | 3/16 in |
Clearance Diameter | 2.89 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 2.89 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 10,250 in-lb, Overall Length 3 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 1/2 HP, 56YZ Frame, 208V AC, 230V AC, 460V AC Voltage (CFM3166A)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- WESTWARD Stub Oil Pump, Air Op, Pump Ratio 5:1 (5TCU2)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 50mm (MSCC-50-50-F)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPX-30-30-F)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-SS)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- Ruland Couplings, Collars, & Adapters