Shop All Motion Control Couplings
Ruland
Coupling, Oldham Set Screw, Bore 4 mm
Mfr # MOST19-4-A
Zoro # G1052143
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 4 mm
- Max. RPM 4,500 RPM
- Outside Dia. 19.1 mm
- Overall Length (mm) 22.2 mm
Product Information
- Brand Ruland
- MFR # MOST19-4-A
- Zoro # G1052143
- UPC # 634529062227
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 4 mm |
Outside Dia. | 19.1 mm |
Overall Length (mm) | 22.2 mm |
Outside Dia. (In.) | 0.75 |
Assembled Coupling Length | 22.2 mm |
Length through Bore (mm) | 7.6 mm |
Clearance Dia. (mm) | 19.1 mm |
Outside Dia. (mm) | 19.10 |
Hub Dia. | 19.10mm |
Screw Size (mm) | M3 |
Length through Bore | 7.6 mm |
Coupling Overall Length | 22.2 mm |
Screw Thread Size | M3 |
Outside Diameter | 19.1 mm |
Bore Diameter | 4 mm |
Coupling Size | MOST19 |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.1 mm, Coupling Size MOST19, Outside Diameter 19.1 mm, Over-Standard Parallel Misalignment 1.91 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 22.2 mm, Hub Material Aluminum, Length through Bore 7.6 mm, System of Measurement Metric, Bore Diameter 4 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Clear, H-1/Food Grade Grease For Medium Speed Bearings PK40 (L0351-098)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR (6400-08-08)
- BESTORQ Banded Belt, 55 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V530)
- ZORO SELECT Shank Coupling (3LZ13)
- RULAND Coupling, Bellows Clamp, Bore 3/4x1/2 In (BC26-12-8-A)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- RULAND Coupling Insert, Oldham Disc, (OD32/51-AT)
- RULAND Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Aluminum (BC16-1/2"-12MM-A)
- RULAND Clamp Bellows Cplg, Bores 11x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-11-11-A)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- RULAND Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-18-A)
- Ruland Couplings, Collars, & Adapters