Shop All Motion Control Couplings
Ruland
Coupling, Oldham Set Screw, Bore 1/4 In
Mfr # OST8-4-A
Zoro # G0976403
original price:
$11.83
7% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- Bore Dia. 1/4 in
- Max. RPM 4,500 RPM
- Outside Dia. 0.5 in
- Material - Hubs Aluminum
Product Information
- Brand Ruland
- MFR # OST8-4-A
- Zoro # G0976403
- UPC # 634529066393
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 0.5 in |
Assembled Coupling Length | 0.63 in |
Clearance Dia. (In.) | 0.5 in |
Length through Bore (In.) | 0.222 in |
Overall Length (In.) | 0.625 in |
Outside Dia. (In.) | 0.500 |
Screw Size (mm) | M3 |
Hub Dia. | 1/2" |
Length through Bore | 0.222 in |
Coupling Overall Length | 0.625 in |
Screw Thread Size | M3 |
Outside Diameter | 0.5 in |
Coupling Size | OST8 |
Bore Diameter | 1/4 in |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OST8, Outside Diameter 0.5 in, Over-Standard Parallel Misalignment 0.05 in, Parallel Misalignment 0.004 in, Coupling Overall Length 0.625 in, Hub Material Aluminum, Length through Bore 0.222 in, System of Measurement Inch, Bore Diameter 1/4 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Repair Kits (22XK03)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (6XJ11)
- D&D 118" Outside Length, 5/8" Top Width, 1 Ribs (5VX1180)
- NTN NTN 7312, Angular Contact Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (7312)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In (PCR16-6-4-A)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- RULAND Coupling, Oldham Set Screw, Bore 12 mm (MOST25-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x9mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-9MM-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 3/16 In (PCR12-4-3-A)
- DODGE 99108 Finished Bore Flexible Chain Coupling Flange, 50 Chain, 1 in Bore (099108)
- Ruland Couplings, Collars, & Adapters