Shop All Motion Control Couplings
Ruland
Coupling, Oldham Coupling Disc
Mfr # OD8/13-AT
Zoro # G3497444
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Torque 6 in-lb
- Max. RPM 4,500 RPM
- Material - Discs Acetal
- Torsional Stiffness (Deg./In.-Lbs.) 0.072
- Max. Angular Misalignment 0.5 Degrees
Product Information
- Brand Ruland
- MFR # OD8/13-AT
- Zoro # G3497444
- UPC # 634529059913
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Fits Hub Outside Dia. | 0.500 in / 12.7mm |
Outside Diameter | 1/2 in |
Coupling Size | OD13, OD8 |
For Hub Diameter | 1/2 in |
Description
Motion Control Coupling, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OD13, OD8, Outside Diameter 1/2 in, Over-Standard Parallel Misalignment 0.05 in, Parallel Misalignment 0.004 in, Break Torque 34 in-lb, Disc Material Acetal, Maximum Torque 6 in-lb, Torsional Stiffness 13.9 in-lb/Deg, System of Measurement Inch, Maximum Speed 4,500 RPM, For Hub Diameter 1/2 in, Application Applications With High Parallel Misalignment (Up to 10 Percent of the Coupling OD), Color Black
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009NSL)
- SENQCIA HI-MAX Bl666 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 3/4" Pitch, PK5 (BL666HMCL)
- CAMPBELL FITTINGS Universal Cplr Washer, 50PK (UG)
- 3M Hose Seal A0778, 1 in/28 mm, 1/pk (28146)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCC33-14-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- RULAND Clamp Bellows Cplg, Bores 18x16mm, OD 2.250", L 3.200", Aluminum (MBC57-18-16-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3 x 3 mm (PCMR13-3-3-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.000", L 2.313", Alum (BCK32-14-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- Ruland Couplings, Collars, & Adapters