Shop All Motion Control Couplings
Ruland
Coupling, Oldham Clamp, Bore 1/4 In
Mfr # OCT16-4-A
Zoro # G1378282
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/4 in
- Max. RPM 4,500 RPM
- Outside Dia. 1 in
- Max. Angular Misalignment 0.5 Degrees
Product Information
- Brand Ruland
- MFR # OCT16-4-A
- Zoro # G1378282
- UPC # 634529059210
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 1 in |
Length through Bore (In.) | 0.467 in |
Outside Dia. (In.) | 1 |
Overall Length (In.) | 1.25 in |
Clearance Dia. (In.) | 1 in |
Assembled Coupling Length | 1.25 in |
Screw Size (mm) | M3 |
Length through Bore | 0.467 in |
Coupling Overall Length | 1.25 in |
Screw Thread Size | M3 |
Coupling Size | OCT16 |
Bore Diameter | 1/4 in |
Outside Diameter | 1 in |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.004 in, Coupling Size OCT16, Outside Diameter 1 in, Over-Standard Parallel Misalignment 0.1 in, Parallel Misalignment 0.008 in, Coupling Overall Length 1.25 in, Hub Material Aluminum, Length through Bore 0.467 in, System of Measurement Inch, Bore Diameter 1/4 in, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/2hp, D/D Blower (3LU83)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056C17D5347)
- FAFNIR Single Row Angular Contact Ball Bearing (7214WNSU)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (SCJT 1)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In (FCR24-12-10-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR12-4-4-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 5 x 3 mm (PSMR16-5-3-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- RULAND Coupling, Oldham Set Screw, Bore 3/8 In (OST16-6-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-AT)
- Ruland Couplings, Collars, & Adapters