Shop All Motion Control Couplings
Ruland
Coupling, Oldham Clamp, Bore 12 mm
Mfr # MOCT33-12-A
Zoro # G2629654
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 12 mm
- Max. RPM 4,500 RPM
- Outside Dia. 33.3 mm
- With Keyway / Without Keyway Without Keyway
Product Information
- Brand Ruland
- MFR # MOCT33-12-A
- Zoro # G2629654
- UPC # 634529059432
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 33.3 mm |
Hub Dia. | 33.30mm |
Length through Bore (mm) | 15 mm |
Outside Dia. (In.) | 1.313 |
Screw Size (mm) | M3 |
Outside Dia. (mm) | 33.30 |
Assembled Coupling Length | 47.6 mm |
Overall Length (mm) | 47.6 mm |
Clearance Dia. (mm) | 33.3 mm |
Length through Bore | 15 mm |
Bore Diameter | 12 mm |
Outside Diameter | 33.3 mm |
Screw Thread Size | M3 |
Coupling Overall Length | 47.6 mm |
Coupling Size | MOCT33 |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCT33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 12 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Clamp On, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.1 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING FHP CI F/B Sheaves, #2BK28 X1-1/8 KWY 1/4X1/8 (2BK28 X1-1/8 KWY 1/4X1/8)
- ENCODER PRODUCTS Accu-Coder 1/4in 5-28V-DC Rotary Encoder (702-07-S-2048-Q-HV-1-G-1-EY-Y-N)
- HUDSON Hose Reel, 65ft (15011)
- KLEIN TOOLS Premium Synthetic Clear Lubricant 1-Quart (51028)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR29-10-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-20-15-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Alum (BCK32-1"-15MM-A)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- Ruland Couplings, Collars, & Adapters