Shop All Motion Control Couplings
Ruland
Coupling, Oldham Clamp, Bore 10 mm
Mfr # MOCC41-10-A
Zoro # G0948001
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 10 mm
- Max. RPM 4,500 RPM
- Outside Dia. 41.3 mm
- Assembled Coupling Length 50.8 mm
Product Information
- Brand Ruland
- MFR # MOCC41-10-A
- Zoro # G0948001
- UPC # 634529116623
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 41.3 mm |
Assembled Coupling Length | 50.8 mm |
Screw Size (mm) | M4 |
Length through Bore (mm) | 18 mm |
Overall Length (mm) | 50.8 mm |
Clearance Dia. (mm) | 41.3 mm |
Length through Bore | 18 mm |
Keyway Width | 3 mm |
Screw Thread Size | M4 |
Outside Diameter | 41.3 mm |
Coupling Size | MOCC41 |
Coupling Overall Length | 50.8 mm |
Bore Diameter | 10 mm |
Keyway Depth | 1.5 mm |
Description
Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOCC41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 10 mm, Maximum Speed 4,500 RPM, Bore Type Round Keyed, Shaft Locking Type Clamp On, Keyway Depth 1.5 mm, Keyway Width 3 mm, Screw Seating Torque 4.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 30mm, 6306 (6306/C3)
- CONTINENTAL CONTITECH 5/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX600)
- MTK Spherical Thrust Bearing, 85mm Bore (29417 EM)
- FAG BEARINGS FAG-6007 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6007 2RSR C3 (6007 2RSR C3)
- RULAND Coupling, 4 Beam Set Screw, Bore 5 x 3 mm (PSMR16-5-3-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC12-4-4-A)
- RULAND Motion Control Coupling, 4 Beam, 12x11mm, 303 SS, OD 30.0mm, L 38.0mm (MWC30-12-11-SS)
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- RULAND Coupling, Oldham Set Screw, Bore 1/8 In (OST8-2-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- Ruland Couplings, Collars, & Adapters